Shop Resideo Sale
Main product image of 3/32" Journeyman T-Handle Hex Key (4" Long)
Magnifying glass
Hover image to zoom

3/32" Journeyman T-Handle Hex Key (4" Long)

SKU:
JTH4E06
Rating:
(0)
Q&A:
(0)
3/32" Journeyman T-Handle Hex Key (4" Long)
Magnifying glass
Hover image to zoom
$3.99 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32"
Product Highlight: Handle Style
T-Handle
Product Highlight: Length (Inches)
4" Length

Description

–
Overview
Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.

Product Features
  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Size laser etched on blade
  • Blade-through-handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Chamfered end for ease of use
  • Treated steel for rust and corrosion resistance
Product Specifications:
  • Hex Size: 3/32''
  • Blade Length: 4'' (10.2 cm)
  • Weight: 0.05 oz (1.4 g)

Specs

–
Product Type:

Hex Key

Handle Style:

T-Handle

Size:

3/32"

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy