Shop Resideo Sale
Main product image of 6" Hex Key Set w/ Stand, SAE T-Handle (10-Piece)
Magnifying glass
Hover image to zoom

6" Hex Key Set w/ Stand, SAE T-Handle (10-Piece)

SKU:
JTH610E
Rating:
(0)
Q&A:
(0)
6" Hex Key Set w/ Stand, SAE T-Handle (10-Piece)
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Hex Key Set, SAE T-Handle, 6-Inch, with Stand, 10-Piece

T-Handle hex key design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Treated steel for rust and corrosion resistance.

Product Features
  • Handle Color: Black/Red
  • Blade Length: 6'' (15.2 cm)
  • Included: T-Handle Set with Stand, SAE, 6'' Blades
  • 2.7 lb (1.2 kg)

Specs

–
Length (Inches):

6"

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy