Apply to be a TradeMaster!
Main product image of Hex Key Set, SAE Ball-End T-Handle, 6", with Stand, 10-Piece, JTH610EB
Magnifying glass
Hover image to zoom

Hex Key Set, SAE Ball-End T-Handle, 6", with Stand, 10-Piece, JTH610EB

SKU:
JTH610EB
Rating:
(0)
Q&A:
(0)
Hex Key Set, SAE Ball-End T-Handle, 6", with Stand, 10-Piece, JTH610EB
Magnifying glass
Hover image to zoom
$100.88 each
In Stock
In Stock
Get 55 Tue, Oct 6 - Wed, Oct 7

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
T-handle hex key design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Treated steel for rust and corrosion resistance.
  • Long arm ball end for working at an angle
  • State-of-the-art, dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability
  • Treated steel for long term torsion resistance and rust prevention
  • Double ended hex key is adaptable for working in tight spaces or high torque applications
  • Easy size identification with markings on top of every handle
  • Metal stand keeps tools organized and has open slot for additional T-Handle storage
  • 6-Inch Blades in 10 sizes: 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch,7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch

Specs

–
Product Type:

Hex Key Set

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy