Apply to be a TradeMaster!
Main product image of Hex Key Set, TORX T-Handle, 6" with Stand, 7-Piece, JTH67T
Magnifying glass
Hover image to zoom

Hex Key Set, TORX T-Handle, 6" with Stand, 7-Piece, JTH67T

SKU:
JTH67T
Rating:
(0)
Q&A:
(0)
Hex Key Set, TORX T-Handle, 6" with Stand, 7-Piece, JTH67T
Magnifying glass
Hover image to zoom
$83.76 each
In Stock
In Stock
Get 17 Tue, Oct 6 - Wed, Oct 7

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
T-Handle hex key design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Treated steel for rust and corrosion resistance.
  • T-handle hex key design delivers maximum power
  • Hex Key Set offers soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
  • Metal stand keeps tools organized
  • Blade-through-handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Chamfered end for ease of use
  • Treated steel for rust and corrosion resistance
  • Includes T10 (Cat No. JTH6T10), T15 (Cat No. JTH6T15), T20 (Cat No. JTH6T20), T25 (Cat No. JTH6T25), T27 (Cat No. JTH6T27), T30 (Cat No. JTH6T30), T40 (Cat No. JTH6T40), and Metal Stand

Specs

–
Product Type:

Hex Key Set

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy