Shop Resideo Sale
Main product image of Hex Kit Set, Metric, Ball End T-Handle, 6" with Stand, 8-Piece, JTH68MB
Magnifying glass
Hover image to zoom

Hex Kit Set, Metric, Ball End T-Handle, 6" with Stand, 8-Piece, JTH68MB

SKU:
JTH68MB
Rating:
(0)
Q&A:
(0)
Hex Kit Set, Metric, Ball End T-Handle, 6" with Stand, 8-Piece, JTH68MB
Magnifying glass
Hover image to zoom
$82.37 each
In Stock
In Stock
Get 31 Thu, Nov 19 - Fri, Nov 20

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Klein Tools Hex Key Set offers soft touch grips for maximum control and comfort. T-Handle design delivers maximum power. Sizes marked on individual T-Handles. Blade-through handle design for high torque applications.
  • T-Handle hex key design delivers more torque to the fasteners
  • Hex Key Set offers soft touch grips for maximum control and comfort
  • Sizes marked on individual T-handles
  • Metal stand keeps tools organized
  • Hex Sizes: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, and 10 mm

Specs

–
Product Type:

Hex Key Set

Length (Inches):

6"