Apply to be a TradeMaster!
Main product image of Hex Key Set, Metric, Journeyman T-Handle, 9" with Stand, 8-Piece, JTH98M
Magnifying glass
Hover image to zoom

Hex Key Set, Metric, Journeyman T-Handle, 9" with Stand, 8-Piece, JTH98M

SKU:
JTH98M
Rating:
(0)
Q&A:
(0)
Hex Key Set, Metric, Journeyman T-Handle, 9" with Stand, 8-Piece, JTH98M
Magnifying glass
Hover image to zoom
$85.22 each
In Stock
In Stock
Get 23 Tue, Oct 6 - Wed, Oct 7

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Klein Tools hex keys are the tools professionals cannot afford to be without. The Journeyman Hex T-Handle from Klein Tools delivers more torque to the fasteners than standard hex keys. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
  • State-of-the-art, dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability
  • Treated steel for long term torsion resistance and rust prevention
  • Double ended hex key is adaptable for working in tight spaces or high torque applications
  • Easy size identification with makings on top of every handle
  • Metal stand keeps tools organized
  • 9-Inch Blades in 10 sizes: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm

Specs

–
Product Type:

Hex Key Set

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy