Shop Resideo Sale
Main product image of 1/8" Journeyman T-Handle Hex Key (9" Long)
Magnifying glass
Hover image to zoom

1/8" Journeyman T-Handle Hex Key (9" Long)

SKU:
JTH9E08
Rating:
(0)
Q&A:
(0)
1/8" Journeyman T-Handle Hex Key (9" Long)
Magnifying glass
Hover image to zoom
$4.79 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Handle Style
T-Handle
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
SAE Connection

Description

–
Klein hex-keys are the tools professionals cannot afford to be without. The Journeyman Hex T-Handle from Klein Tools delivers more torque to the fasteners than standard hex keys. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.

Product Features
  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
  • Blade-through-handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Chamfered end for ease of use
  • Treated steel for rust and corrosion resistance


Specifications:
  • Special Features: T-Handle, Soft-Touch Grip, Blade Though Design, Treated Steel
  • Handle Color: Red and Black
  • Hex Size: 1/8''
  • Blade Length: 9'' (22.9 cm)
  • Weight: 0.06 oz (1.7 g)

Specs

–
Product Type:

Hex Key

Handle Style:

T-Handle

Size:

1/8"

Length (Inches):

9"

Connection Type:

SAE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy