Shop Resideo Sale
Main product image of 7/32" Journeyman T-Handle Hex Key (9" Long)
Magnifying glass
Hover image to zoom

7/32" Journeyman T-Handle Hex Key (9" Long)

SKU:
JTH9E12
Rating:
(0)
Q&A:
(0)
7/32" Journeyman T-Handle Hex Key (9" Long)
Magnifying glass
Hover image to zoom
$5.99 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32"
Product Highlight: Handle Style
T-Handle
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
SAE Connection

Description

–
**Note:** Image may not be exact representation of actual item.

7/32-Inch Hex Key, Journeyman T-Handle, 9-Inch

The Klein JTH9E12 7/32-Inch Hex Key with Journeyman T-Handle features a T-Handle design that delivers more torque to the fasteners. The part number and hex size appear on the handle for easy, positive identification. Soft touch grips are designed for maximum control and comfort.

Product Features
  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
  • Blade-through-handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Chamfered end for ease of use
  • Treated steel for rust and corrosion resistance


Specifications:
  • Special Features: T-Handle, Soft-Touch Grip, Blade Though Design, Treated Steel
  • Handle Color: Red and Black
  • Hex Size: 7/32"
  • Blade Length: 9'' (22.9 cm)
  • Weight: 0.18 oz (5.1 g)

Specs

–
Product Type:

Hex Key

Handle Style:

T-Handle

Size:

7/32"

Length (Inches):

9"

Connection Type:

SAE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy