Shop Resideo Sale
Main product image of 5/16" Journeyman T-Handle Hex Key (9" Long)
Magnifying glass
Hover image to zoom

5/16" Journeyman T-Handle Hex Key (9" Long)

SKU:
JTH9E14
Rating:
(0)
Q&A:
(0)
5/16" Journeyman T-Handle Hex Key (9" Long)
Magnifying glass
Hover image to zoom
$7.99 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Handle Style
T-Handle
Product Highlight: Length (Inches)
9" Length
Product Highlight: Connection Type
SAE Connection

Description

–
**Note:** Image may not be exact representation of actual item.

5/16-Inch Hex Key with Journeyman T-Handle, 9-Inch

T-Handle design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade.

Product Features
  • T-handle design delivers maximum power
  • Soft touch grips for maximum control and comfort
  • Sizes laser etched on blade
  • Blade-through-handle design for high torque applications
  • Tip-Ident sizes marked
  • Convenient hang hole
  • Chamfered end for ease of use
  • Treated steel for rust and corrosion resistance


Specifications:
  • Special Features: T-Handle, Soft-Touch Grip, Blade Though Design, Treated Steel
  • Handle Color: Red and Black
  • Hex Size: 5/16"
  • Blade Length: 9'' (22.9 cm)
  • Weight: 0.35 oz (9.9 g)

Specs

–
Product Type:

Hex Key

Handle Style:

T-Handle

Size:

5/16"

Length (Inches):

9"

Connection Type:

SAE

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy