Apply to be a TradeMaster!
Main product image of Slim-Forged Dual NM Cable Stripper/Cutter (Solid 12-14, Stranded 14-16, NM-B Sheathed 12/2 & 14/2)
Magnifying glass
Hover image to zoom

Slim-Forged Dual NM Cable Stripper/Cutter (Solid 12-14, Stranded 14-16, NM-B Sheathed 12/2 & 14/2)

SKU:
K12045
Rating:
(0)
Q&A:
(0)
Slim-Forged Dual NM Cable Stripper/Cutter (Solid 12-14, Stranded 14-16, NM-B Sheathed 12/2 & 14/2)
Magnifying glass
Hover image to zoom
$36.98 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools Heavy-Duty Wire Strippers feature slim-forged design for optimal comfort during extended electrical work. Strips 12-14 AWG solid wire, 14-16 AWG stranded wire, and 12/2 and 14/2 NM-B non-metallic sheathed wire with precision. Enhanced blade design delivers easier cutting with maximum leverage. Self-opening spring handle and cross hatched jaws provide secure grip, while the integrated shear cutter cleanly cuts 6-32 and 8-32 machine screws.

  • Lightweight, slim-forged design is engineered to be lighter than traditional wire strippers for optimal comfort during extended use
  • Strips 12-14 AWG Solid Wire, 14-16 AWG Stranded Wire, and 12/2 and 14/2 NM-B non-metallic sheathed wire
  • Blade design maximizes leverage for easier wire cutting
  • Internal spring allows for easy self opening
  • Knurled plier jaws grabs and twists up to three 12 AWG wires

Specs

–
Product Type:

Wire Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy