Apply to be a TradeMaster!
Main product image of Double-Fluted #14 Step Drill Bit, 3/16" to 7/8"
Magnifying glass
Hover image to zoom

Double-Fluted #14 Step Drill Bit, 3/16" to 7/8"

SKU:
KTSB14
Rating:
(0)
Q&A:
(0)
Double-Fluted #14 Step Drill Bit, 3/16" to 7/8"
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel

Description

–
These Double-Fluted Step Drill Bits provide faster cutting and drilling than single flute bits. The easy-to-read step markings and targets save time when drilling holes. Thick 3/8-Inch hex shank provides a firm, positive grip and won't spin out in the drill.

Product Features:
  • Two flutes on this Step Drill Bit cut faster and keep bit cooler
  • Fast-starting, non-walking drill tip
  • High-visibility silver targets for primary hole sizes
  • Thick 3/8-Inch hex shank won't round out in the drill chuck for a more positive grip
  • 12 hole sizes


Product Specifications:
  • Application: For Multi-Material Drilling
  • Shank Type: Hex
  • Flute Type: Straight
  • Material: High Speed Steel
  • Quick Reference: #14
  • Number of Holes: 12
  • Increment: 1/16'' (1.6 mm)
  • Size: 3/16'' to 7/8'' (4.8 to 22.2 mm)
  • Weight: 2.4 oz (68 g)

Specs

–
Product Type:

Drill Bit

Number of Sizes:

12

Shank Style:

Hex

Type:

Dual-Flute

Step Increments:

1/16"

Shank Diameter:

3/8"

Min Hole Size:

3/16"

Max Hole Size:

7/8"

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy