Apply to be a TradeMaster!
Main product image of 5-in-1 Multi-Tool NM Romex Cable Ripper & Wire Stripper
Magnifying glass
Hover image to zoom

5-in-1 Multi-Tool NM Romex Cable Ripper & Wire Stripper

SKU:
L1412
Rating:
(1)
Q&A:
(0)
5-in-1 Multi-Tool NM Romex Cable Ripper & Wire Stripper
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Length (Inches)
4" Length
Product Highlight: Color
Orange

Description

–
Klein Tools 5-in-1 NM Cable Multi-tool is engineered for efficiency, versatility and compact carry. After cutting the wire to length, this convenient tool performs every task to prepare wire for plugs and light switches. Colored bright orange, making them easy to find in a tool box or low light environments.

Features:
  • Cable stripping tool splits and removes outer jacketing on 12/2 and 14/2 Romex
  • Strips 12 and 14 AWG Solid individual conductors
  • Integrated hole for wire looping when prepping conductors for switches and plugs
  • Twists red and yellow winged wire nuts
  • Built-in magnet for convenient storage options
  • High-visibility orange body makes it easy to find in low-light environments and on the jobsite
  • Compact and lightweight design is easy to carry around for all day use and to store in tight spaces

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Never use on or near live electrical circuits.

Specs

–
Product Type:

Wire Stripper

Cable Stripper

Capacity:

12-14 AWG

Material:

Polypropylene

Length (Inches):

4"

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

2 out of 1 review
100% would recommend this product
2
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality of tool great function not so

This tool works but I have to say after using I'll go back to strippers and linesman. It doesn't save time but it wrks.
Handyman
Connecticut
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy