Apply to be a TradeMaster!
Main product image of 10 Piece Long Hex Key Set, Metric
Magnifying glass
Hover image to zoom

10 Piece Long Hex Key Set, Metric

SKU:
LS10M
Rating:
(0)
Q&A:
(0)
10 Piece Long Hex Key Set, Metric
Magnifying glass
Hover image to zoom
$12.98 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Klein Tools' 10-Key Hex Key Set conveniently consolidates the most popular metric sizes into one compact case. The industrial strength, extended reach chamfered-end hex keys are designed for high engagement with fasteners. The secure storage case features an internal locking mechanism to prevent loss of keys.

Features:
  • L-style hex keys in convenient caddy set includes 10 sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
  • Heat-treated and tempered hex keys for added strength and durability
  • Rust resistant black phosphate coating on every key
  • Chamfered ends for high engagement with fasteners
  • Secure storage with internal locking mechanism to prevent loss of keys
  • Twist-to-Lock case for hassle-free hex key removal
  • Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use a pipe or similar extension to increase leverage.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Length (Inches):

7"

Size:

2.5mm

2mm

3mm

10mm

8mm

1.5mm

5mm

4mm

7mm

6mm

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy