Apply to be a TradeMaster!
Main product image of L-Style Long Hex Key Set, SAE, 12 Piece
Magnifying glass
Hover image to zoom

L-Style Long Hex Key Set, SAE, 12 Piece

SKU:
LS12
Rating:
(0)
Q&A:
(0)
L-Style Long Hex Key Set, SAE, 12 Piece
Magnifying glass
Hover image to zoom
$12.98 each
In Stock
In Stock
Get 3 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools' Long Arm L-Style Hex Key line conveniently consolidates the most used sizes into one compact case. The flexible folding case ensures easy access to keys while providing sleek and adaptable storage options when interlocking SAE and MM cases together. Each key is heat-treated and coated in black phosphate for unparalleled strength and corrosion resistance.

Product Features

  • L-style hex keys in convenient caddy set includes 12 sizes: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8-Inch
  • Heat-treated and tempered hex keys for added strength and durability
  • Rust resistant black phosphate coating on every key
  • Chamfered ends for high engagement with fasteners
  • Secure storage with internal locking mechanism to prevent loss of keys
  • Twist-to-Lock case for hassle-free hex key removal
  • Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases

Product Warnings
  • Always wear approved eye protection.
  • Do NOT use a pipe or similar extension to increase leverage.
  • NOT insulated. Will NOT protect against electrical shock.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy