Apply to be a TradeMaster!
Main product image of 22 Piece L-Style Long Hex Key Set, SAE/Metric
Magnifying glass
Hover image to zoom

22 Piece L-Style Long Hex Key Set, SAE/Metric

SKU:
LS22
Rating:
(0)
Q&A:
(0)
22 Piece L-Style Long Hex Key Set, SAE/Metric
Magnifying glass
Hover image to zoom
$17.98 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Klein Tools' 22-Key Hex Key Set conveniently consolidates the most popular metric and SAE sizes into one convenient set. The flexible folding case ensures easy access to keys while providing sleek and adaptable storage options when interlocking SAE and metric cases together. Each key is heat-treated and coated in black phosphate for unparalleled strength and corrosion resistance.

Features:
  • L-style hex keys in convenient 22-Piece combination set with sizes 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8-Inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, and 10mm
  • Hex keys are heat-treated and tempered for added strength and durability
  • Rust resistant black phosphate coating on every key
  • Chamfered ends for high engagement with fasteners
  • Secure storage with internal locking mechanism to prevent loss of keys
  • Twist-to-Lock case for hassle-free hex key removal
  • Cross-compatible, interlocking cases for sleek and convenient storage to stack with other Twist-to-Lock cases

Safety Warning:
  • Always wear approved eye protection.
  • Do NOT use a pipe or similar extension to increase leverage.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Product Type:

Hex Key

Size:

1.5mm

2mm

3/8"

6mm

5/64"

1/4"

8mm

1/8"

10mm

5/32"

7/32"

5mm

5/16"

1/16"

3/16"

2.5mm

9/64"

3/32"

7mm

7/64"

3mm

4mm

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy