Apply to be a TradeMaster!
Main product image of Dual Range Non-Contact Voltage Tester w/ Flashlight, 12-1000 VAC
Magnifying glass
Hover image to zoom

Dual Range Non-Contact Voltage Tester w/ Flashlight, 12-1000 VAC

SKU:
NCVT-3P
Rating:
(0)
Q&A:
(0)
Dual Range Non-Contact Voltage Tester w/ Flashlight, 12-1000 VAC
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Dual Range Non-Contact Voltage Tester w/ Flashlight, 12-1000 VAC

The NCVT-3P is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3P is rugged enough for any job site.

Product Features
  • Dual ranges indicates low voltage (12 to 48V AC) and standard voltage (70 to 1000V AC) allowing broad application
  • Detects 12 to 1000V AC with simultaneous visual and audible voltage indicators
  • Bright flashlight illuminates work area and may be used independent of voltage detection function
  • Green light indicates no voltage
  • Lightweight, compact tool with pocket clip provides convenient storage and quick access
  • Auto power-off feature conserves and extends battery life
  • Screw-thread battery cap with O-ring ensures protection against dust and water ingress
  • IP67: Dustproof and waterproof
  • 6.6 feet / 2 meter drop protection
  • CAT IV 1000V rating provides expanded operation and protection
  • Conforms to CE requirements
  • US Patent 10,073,142, D750,985 and other patents pending


Specs

–
Product Type:

Voltage Tester

Type:

Cat IV - 1000V

Max Voltage:

1000 VAC

Min Voltage:

12 VAC

Battery Type:

AAA

Batteries Included:

2

Features:

Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy