Apply to be a TradeMaster!
Main product image of Klein-Kurve Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
Magnifying glass
Hover image to zoom

Klein-Kurve Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)

SKU:
11055
Rating:
(0)
Q&A:
(0)
Klein-Kurve Wire Stripper/Cutter (Solid 10-18, Stranded 12-20)
Magnifying glass
Hover image to zoom
$20.99 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/8" Length

Description

–
Solid and Stranded Copper Wire Stripper and Cutter

This compact, lightweight wire stripper and cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas.

Features:
  • Cuts, strips and loops 10-18 AWG Solid and 12-20 AWG Stranded wire
  • Precision ground stripping holes
  • Strong-gripping serrated nose for easy bending, shaping, and pulling of wire
  • Holes for looping and bending wire
  • Cleanly shears 6-32 and 8-32 screws
  • Double-dipped comfort grips with curved handles
  • Coil spring provides fast self-opening action
  • Easy-to-read markings
  • Handy closure lock for convenient storage
  • Made in USA


Specifications:
  • Application: Wire Stripping and Cutting
  • Insulated: No
  • Strips and Cuts: 10-18 AWG Solid, 12-20 AWG Stranded
  • Screw Shearing: 6-32 and 8-32
  • Overall Length: 7.125'' (18.1 cm)
  • Handle Color: Blue/Yellow
  • Weight: 5.4 oz (154 g)

Specs

–
Product Type:

Wire Stripper

Wire Cutter

Length (Inches):

7-1/8"

Gauge:

12

10

18

20

Type:

Cutting Tool

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

6-in-1 Stubby Multi-Bit Screwdriver/Nut Driver
SKU: 32561
Klein Tools
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy