Apply to be a TradeMaster!
Main product image of Electrical Tester Kit w/ Dual-Range NCVT and GFCI Receptacle Tester
Magnifying glass
Hover image to zoom

Electrical Tester Kit w/ Dual-Range NCVT and GFCI Receptacle Tester

Brand:
Klein Tools
SKU:
NCVT5KIT
Rating:
(1)
Q&A:
(0)
Electrical Tester Kit w/ Dual-Range NCVT and GFCI Receptacle Tester
Magnifying glass
Hover image to zoom
$36.98 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles.

  • NCVT-5A provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems
  • Dual-range testing: select 12 to 1000V AC which is perfect for low voltage systems such as doorbells, environmental control or irrigation systems, or select 70 to 1000V AC which is perfect for detecting systems such as electrical mains supply
  • NCVT-5A delivers simultaneous visual and audible voltage indicators when AC voltage is detected
  • Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source it is
  • Bright integrated laser pointer for identifying objects of interest at distance on the jobsite
  • RT210 detects the most common wiring problems in standard and GFCI receptacles
  • Works on GFCI outlets and confirms operation of the ground fault protective device
  • Conditions the RT210 indicates: open ground, reverse polarity, open hot, open neutral, hot/ground reversed

Specs

–
Product Type:

Voltage Tester

Type:

Cat IV - 1000V

Max Voltage:

1000 VAC

Min Voltage:

12 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

excellent product

Very easy to use
john
New Jersey
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy