Apply to be a TradeMaster!
Main product image of Step Drill Bit, Quick Release, Double Spiral Flute, 7/8 to 1-1/8"
Magnifying glass
Hover image to zoom

Step Drill Bit, Quick Release, Double Spiral Flute, 7/8 to 1-1/8"

SKU:
QRST11
Rating:
(0)
Q&A:
(0)
Step Drill Bit, Quick Release, Double Spiral Flute, 7/8 to 1-1/8"
Magnifying glass
Hover image to zoom
$49.98 each
In Stock
In Stock
Get 2 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Product Overview
The Dual Spiral Flutes on these Step Drill Bits help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. Two hole sizes with laser marking for easy identification.

Product Features

  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Impact rated shaft allows for use with impact drivers and standard drills
  • Double spiral flute removes chips for faster cuts and drilling
  • Laser markings are easy to read for quick size identification of two hole sizes
  • Fast-starting, non-walking drill tip
  • Quick-release, 1/4-Inch hex shank provides a firm, positive grip and won't spin out in the drill
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum

Product Warnings
  • Always ensure that you and persons in the vicinity wear approved eye protection.
  • Note: Read and follow safety instructions in power tool owner's manual.

Specs

Product Type:

Drill Bit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy