Apply to be a TradeMaster!
Main product image of 3-Piece Premium All-Purpose Quick-Release Step Bit Kit
Magnifying glass
Hover image to zoom

3-Piece Premium All-Purpose Quick-Release Step Bit Kit

SKU:
QRST3PC
Rating:
(0)
Q&A:
(0)
3-Piece Premium All-Purpose Quick-Release Step Bit Kit
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 1 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel

Description

–
Premium All Purpose Quick Release Step Bit Kit, 3 Piece

The All Purpose Quick Release Step Bit Set contains three commonly used bits sized 1/2-Inch, 3/4-Inch, and 7/8-Inch plus cutting oil. These Dual Spiral Flutes help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. The compact, modular case is designed to nest neatly within MODbox toolboxes and on the MODbox Case Adapter Side Rail Attachment.

Product Features:
  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Impact rated shaft allows for use with impact drivers and standard drills
  • Double spiral flute removes chips for faster cuts and drilling
  • Laser markings are easy to read for quick size identification
  • Fast-starting, non-walking drill tip
  • Quick-release, 1/4-Inch hex shank provides a firm, positive grip and won't spin out in the drill
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum
  • The compact, modular case comes with cutting oil and is designed to nest neatly within MODbox toolboxes and on the MODbox Case Adapter Side Rail Attachment


Product Specifications:
  • Application: Multi-Material Drilling
  • Shank Type: 1/4'' Hex
  • Flute Type: Spiral
  • Material: High Speed Steel
  • Quick Reference: #1, #3, #14
  • Number of Holes: 13, 9, and 12
  • Increment: 1/32'' (0.8 mm); 1/16'' (1.6 mm); 1/16'' (1.6 mm)
  • Size: 1/8'' to 1/2'' (3.2 to 12.7 mm); 1/4'' to 3/4'' (6.4 to 19.1 mm); 3/16'' to 7/8'' (4.8 mm to 22.2 mm)
  • Weight: 1.1 oz (31 g) to 2.24 oz (64 g)

Specs

–
Product Type:

Drill Bit Set

Shank Style:

Hex

Step Increments:

1/16"

1/32"

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy