Apply to be a TradeMaster!
Main product image of Premium Electrician's Quick Release Step Bit Set, 3 Piece
Magnifying glass
Hover image to zoom

Premium Electrician's Quick Release Step Bit Set, 3 Piece

SKU:
QRSTSPRO
Rating:
(0)
Q&A:
(0)
Premium Electrician's Quick Release Step Bit Set, 3 Piece
Magnifying glass
Hover image to zoom
$149.99 each
In Stock
In Stock
Get 1 Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Product Overview
The Premium Electrician's Quick Release Step Bit Kit contains 3 step bits sized 7/8-Inch, 1-1/8-Inch, and 1-3/8-Inch for creating hole cutouts in panels and j-boxes to accommodate most commonly used 1/2-Inch, 3/4-Inch, and 1-Inch conduit. Dual Spiral Flutes help pull the step bit through the material for faster cutting. The aluminum titanium nitride coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. The compact, modular case comes with cutting oil and is designed to nest neatly within MODbox toolboxes and on the MODbox Case Adapter Side Rail Attachment.

Product Features

  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Impact rated shaft allows for use with impact drivers and standard drills
  • Double spiral flute removes chips for faster cuts and drilling
  • Laser markings are easy to read for quick size identification
  • Fast-starting, non-walking drill tip
  • Quick-release, 1/4-Inch hex shank provides a firm, positive grip and won't spin out in the drill
  • For use on steel (up to 16 gauge), wood, plastic, and aluminum
  • The compact, modular case comes with cutting oil and is designed to nest neatly within MODbox toolboxes and on the MODbox Case Adapter Side Rail Attachment

Product Warnings
  • Always ensure that you and persons in the vicinity wear approved eye protection.
  • Note: Read and follow safety instructions in power tool owner's manual.

Specs

Product Type:

Drill Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy