Apply to be a TradeMaster!
Main product image of GFCI Receptacle Tester with LCD
Magnifying glass
Hover image to zoom

GFCI Receptacle Tester with LCD

SKU:
RT250
Rating:
(1)
Q&A:
(0)
GFCI Receptacle Tester with LCD
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The RT250 is an electrical receptacle tester that tests the wiring conditions at an electrical outlet and inspects GFCI devices. The LCD displays the voltage, identifies the wiring fault, and the time required to trip a GFCI device. It is designated for use with North American 3-wire 120V electrical outlets.

Specifications:
  • GFCI Receptacle Tester features a large backlit LCD readout of voltage and clear indication of wiring conditions
  • LCD readout shows the time required to trip a GFCI device
  • Detect and identify common wiring faults
  • Patent pending detection of Open Neutral Open Ground wiring fault
  • Auto-Hold is convenient for hard-to-reach outlets
  • Bright green and red LEDs illuminate for visual indicators
  • CAT II 135V safety rating
  • Durable 6.6-Foot (2 m) drop protection
  • For use on 3-wire, North American 120V electrical outlets only
  • Drop Protection: 6.6' (2 m)
  • Voltage: 135V AC
  • Batteries: 2 x AAA
  • Included: 2 x 1.5V AAA Alkaline Batteries and Manual
  • Overall Length: 4.5'' (11.4 cm)
  • Overall Height: 1.1'' ( 27.9 cm)
  • Overall Width: 2'' (5.1 cm)
  • Weight: 4.8 oz (136 g)

Specs

–
Product Type:

Receptacle Tester

Features:

LCD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Supplier Great Product

I've been using SupplyHouse for decades. Reliable, good prices, good quality products.
GumpyOldMan
USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy