Apply to be a TradeMaster!
Main product image of Digital Circuit Breaker Finder with GFCI Outlet Tester
Magnifying glass
Hover image to zoom

Digital Circuit Breaker Finder with GFCI Outlet Tester

SKU:
ET310
Rating:
(6)
Q&A:
(0)
Digital Circuit Breaker Finder with GFCI Outlet Tester
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-24/25" Length

Description

–
Digital Circuit Breaker Finder with GFCI Outlet Tester

The Klein Tools ET310 is a digital circuit breaker finder used to locate the correct circuit breaker in a panel to which an electrical outlet or fixture is connected. The Transmitter is connected to the electrical outlet or fixture in the circuit while the receiver is used to scan the breakers in the circuit panel. The Transmitter also features a GFCI outlet tester.

Specifications:
  • Type: Electronic Tester
  • Application: Locate Circuit Breakers in Panel, Test GFCI Devices
  • Special Features: Transmitter docks in Receiver Transmitter integrated GFCI outlet tester in receiver
  • Overall Length: 10.96'' (278mm) (With Transmitter docked in Receiver)
  • Overall Height: 2.16'' (55mm) (With Transmitter docked in Receiver)
  • Overall Width: 1.39'' (35mm) (With Transmitter docked in Receiver)
  • Material: PC & PC-ABS housing and electronic components
  • Standard: CATII 120V
  • Included: Includes Transmitter, Receiver, user manual, and 9V battery for Receiver
  • Weight: 7.2 oz. (204 g)

Specs

–
Product Type:

Circuit Breaker Finder

Type:

Electronic Tester

Length (Inches):

10-24/25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.67 out of 6 reviews
83% would recommend this product
4.67
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Electrical tester

Purchased the tester to cut down on work time finding the correct circuits and to verify they are either on or off while working on plumbing electrical fixtures.
Buckeyetoo07
Orlando, Fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Certainly makes life a lot easier

While not exacting, in my experience, this tool gets you in the area and you might have to flip 2 or 3 breakers which is a lot better than a fishing expedition. Of course it makes locating a breaker a million times easier when you are working alone and not have to run back and forth or yell throughout the house.
Al
Hebron, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Digital Circuit Breaker Finder with GFCI Outlet Tester

I have to buy it to try, it will serve my work well
John Newcomb
co
3 years ago
Was this review helpful to you?

Not precise

It was a little hard to tell what breaker was sounding with it. Just sounded anywhere in the vicinity.
Don
Kamiah Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend to others

Great product, works well
C H
N, Va
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend this product

It works great when you try to find the right cercetbraker very nice
Marko58
Woodhaven mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy