Apply to be a TradeMaster!
Main product image of 10" Titanium-Coated High-Leverage Professional Shears
Magnifying glass
Hover image to zoom

10" Titanium-Coated High-Leverage Professional Shears

SKU:
T2111-KLEIN
Rating:
(0)
Q&A:
(0)
10" Titanium-Coated High-Leverage Professional Shears
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Stainless Steel

Description

–
The Titanium-Coated High-Leverage Professional Shears cut a versatile range of materials such as thick leather, flooring, roofing, and thin sheet metal. The ambidextrous grips provide maximum comfort and allow for a wide range of use for both left and right-handed users. The titanium-coated stainless steel blades allow easier cutting of heavy-duty materials.

Features:
  • High-Leverage Scissors cut thick leather, flooring, roofing and thin sheet metal
  • Shears have ambidextrous grips for maximum comfort and a wide range of use
  • Spring-loaded handles provide self opening action for smoother and faster cutting
  • Adjustable screw maintains preferred tightness over time for consistent, reliable performance
  • Ergonomic molded grip enhances comfort and control
  • Serrated blades enhance grip and prevent slipping
  • Titanium-coated stainless steel blades for easier cutting of heavy-duty materials
  • Full Metal Tang for long term strength


Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Blade Length:

3-3/4"

Length (Inches):

10"

Material:

Stainless Steel

Product Type:

Shear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy