Apply to be a TradeMaster!
Main product image of T-Handle Hex Key Adapter (5/32" to 3/8")
Magnifying glass
Hover image to zoom

T-Handle Hex Key Adapter (5/32" to 3/8")

SKU:
T606
Rating:
(0)
Q&A:
(0)
T-Handle Hex Key Adapter (5/32" to 3/8")
Magnifying glass
Hover image to zoom
$9.98 each
In Stock
In Stock
Get 5 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/32", 3/8"
Product Highlight: Length (Inches)
4-1/2" Length

Description

–
The T-handle adapter converts standard L-keys into T-handles for improved comfort, leverage, and torque. Easy to use, simply select the desired size using the dial, insert the key, and lock it in place. Compatible with various metric and SAE hex keys, it offers versatility and enhanced performance, making it ideal for loosening or tightening bolts with ease.

Features:
  • Hex adapter easily transforms standard L-keys into T-handles for improved functionality
  • Simple to use by selecting the desired metric or SAE size using the size dial, insert the key into the slot, and lock it in place
  • Ergonomic design provides a more comfortable grip, reducing hand fatigue during use
  • Increases torque for loosing and tightening tough bolts and screws
  • Provides enhanced leverage to apply greater force with minimal effort for increased efficiency
  • Easily switch between various sizes to accommodate different hex key needs
  • Compatible with a range of tools, including SKUs CBLS10, CBLS9M, CBLS19, BLS12, BLS10M, BLS22, LS12, LS10M, and LS22

Safety Warning:
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Do NOT extend handle length.
  • Always wear eye protection.

Specs

–
Size:

5/32"

3/8"

Length (Inches):

4-1/2"

Product Type:

Hex Key

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy