Apply to be a TradeMaster!
Main product image of 5 Piece Nickel Plated Pliers Wrench Set (5", 6", 7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom

5 Piece Nickel Plated Pliers Wrench Set (5", 6", 7-1/4", 10", & 12")

Brand:
Knipex
SKU:
00-19-55-S4
Rating:
(0)
Q&A:
(0)
5 Piece Nickel Plated Pliers Wrench Set (5", 6", 7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom
$295.64 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This is a 5 Piece Nickel Plated Pliers Wrench Set (5", 6", 7-1/4", 10", & 12") manufactured by KNIPEX.

Features:
  • The Pliers Wrench is an innovative tool that combines the functions of pliers and wrenches in one tool. With its high leverage design, the Pliers Wrench is ideal for various tasks like gripping, turning, pressing, and bending. Whether you need to tighten or loosen nuts and bolts or require precise gripping, the Pliers Wrench is the ideal choice. This 5 piece set comes in a tool roll
  • Tool roll is made of hard-wearing polyester fabric with hook and loop fastener
  • Replaces a full set of inch and metric open end wrenches up to 2 1/2" (68 mm)
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome
  • Adjustable tightening tool