Apply to be a TradeMaster!
Main product image of 5 Piece Cobra High-Tech Water Pump Pliers Set (5", 6", 7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom

5 Piece Cobra High-Tech Water Pump Pliers Set (5", 6", 7-1/4", 10", & 12")

Brand:
Knipex
SKU:
00-19-55-S5
Rating:
(3)
Q&A:
(0)
5 Piece Cobra High-Tech Water Pump Pliers Set (5", 6", 7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom
$179.22 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5", 6", 7-1/4", 10", 12" Length
Product Highlight: Material
Vanadium Steel
Product Highlight: Finish
Polished

Description

–
Five of KNIPEX best-selling Cobra® High-Tech Water Pump Pliers in a custom tool roll pouch. Size 5" - 12" tools for a gripping capacity up to 2-3/4".

Product Features
  • Tool roll is made of hard-wearing polyester fabric
  • With hook and loop fastener
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened
  • Pinch guard prevents operators' fingers being pinched
  • Reliable catching of the hinge bolt: no unintentional shifting
  • Handles with non-slip plastic coating
  • Polished head
  • Pliers grey atramentized

Specs

–
Product Type:

Pliers

Length (Inches):

5"

6"

7-1/4"

10"

12"

Material:

Vanadium Steel

Finish:

Polished

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fast delivery, packaged well

Shipping was fast. The product came well packaged and works as described. No issues. Will purchase from this retailer again.
Sha
Long Valley, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Pliers are used to install various sizes of gas piping. I like the folding case to store the tools when not in use. The pliers work great for installing gas lines.
Natural Gas Pros
Toccoa, Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Best pliers on the market hands down
twotimes
monroe ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy