Apply to be a TradeMaster!
Main product image of 8 Piece Circlip Pliers Set
Magnifying glass
Hover image to zoom

8 Piece Circlip Pliers Set

Brand:
Knipex
SKU:
00-19-58-V01
Rating:
(0)
Q&A:
(0)
8 Piece Circlip Pliers Set
Magnifying glass
Hover image to zoom
$198.58 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4", 5-1/8", 6-3/4", 5-1/2", 5" Length

Description

–
This is a 8 Piece Circlip Pliers Set manufactured by KNIPEX.

Features:
  • The KNIPEX Snap Ring Pliers Set is a comprehensive and high-quality tool kit designed specifically for working with circlips or snap rings. The set has both internal and external snap ring pliers. These pliers features precise tips or jaws that securely grip the circlips, allowing for easy installation or removal. This set includes a tool roll with two (2) of each Internal Snap Ring Pliers and External Snap Ring Pliers and two (2) of each Internal Angled Snap Ring Pliers and External Angled Snap Ring Pliers
  • Tips are forged as one part of the tool
  • Solid style, forged
  • Non-slip, straight and 90-degree angled solid tips
  • 44 11 J1 (5 1/2"), 44 11 J2 (7"), 44 21 J11 (5"-90-degree Angled) and 44 21 J21 (6 1/2"-90-degree Angled) - Internal Snap Ring Pliers-Forged Tips

Specs

–
Length (Inches):

7-1/4"

5-1/8"

6-3/4"

5-1/2"

5"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy