Apply to be a TradeMaster!
Main product image of 8 Piece Precision Circlip Pliers Set
Magnifying glass
Hover image to zoom

8 Piece Precision Circlip Pliers Set

Brand:
Knipex
SKU:
00-19-58-V02
Rating:
(0)
Q&A:
(0)
8 Piece Precision Circlip Pliers Set
Magnifying glass
Hover image to zoom
$217.24 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/2", 6-1/2", 5-1/8", 7-1/4" Length

Description

–
This is a 8 Piece Precision Circlip Pliers Set manufactured by KNIPEX.

Features:
  • The KNIPEX Precision Snap Ring Pliers Set is a specialized tools designed for precise and delicate work with snap rings or circlips. The set has both internal and external snap ring pliers, providing versatility for different tasks. These pliers feature slender, finely pointed tips that allow for precise engagement with snap rings in tight spaces. This set includes a tool roll with two (2) of each Internal Snap Ring Pliers and External Snap Ring Pliers and two (2) of each Internal Angled Snap Ring Pliers and External Angled Snap Ring Pliers
  • Circlips are held securely, large contact faces and the position of the tips make it difficult for the circlip to fly off
  • Inserted straight and 90-degree angled tips for reliable work
  • Bolted joint: precise, zero-backlash operation of pliers
  • Heavy-duty continuous operation: up to 10 times longer service life than turned tips

Specs

–
Length (Inches):

5-1/2"

6-1/2"

5-1/8"

7-1/4"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy