Apply to be a TradeMaster!
Main product image of 3 Piece High Leverage Diagonal Cutter Set
Magnifying glass
Hover image to zoom

3 Piece High Leverage Diagonal Cutter Set

Brand:
Knipex
SKU:
00-20-05-US
Rating:
(0)
Q&A:
(0)
3 Piece High Leverage Diagonal Cutter Set
Magnifying glass
Hover image to zoom
$119.11 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8", 6-1/4", 10" Length

Description

–
This is a 3 Piece High Leverage Diagonal Cutter Set manufactured by KNIPEX.

Features:
  • This KNIPEX diagonal cutters set offers three of the most popular diagonal pliers in one set. The combination of the cutting edges, high leverage joints and the long handles have been designed for maximum cutting power
  • 20% less effort required compared to conventional diagonal cutters of the same length
  • Precision cutting edges (cutting edge hardness approx. 64 HRC) cuts several types of wire including piano wire
  • High leverage means less force required because the rivet is closer to the cutting edge
  • Cutting Capacity - up to 3/16" for medium wire, up to 9/64" for hard and up to 1/8" for piano wire

Specs

–
Length (Inches):

8"

6-1/4"

10"

Product Type:

Diagonal Cutter

Type:

Diagonal Cutting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy