Apply to be a TradeMaster!
Main product image of 3 Piece CoBolt Compact Bolt Cutters Set
Magnifying glass
Hover image to zoom

3 Piece CoBolt Compact Bolt Cutters Set

Brand:
Knipex
SKU:
00-20-05-US2
Rating:
(0)
Q&A:
(0)
3 Piece CoBolt Compact Bolt Cutters Set
Magnifying glass
Hover image to zoom
$167.57 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8", 10", 6-1/4" Length

Description

–
This is a 3 Piece CoBolt Compact Bolt Cutters Set manufactured by KNIPEX.

Features:
  • The KNIPEX CoBolt compact bolt cutters offer outstanding cutting performance. The tool series utilizes a strong lever action mechanism, reducing the effort required to use the tool regardless of hand size or application. Designed with precision and durability in mind, this set includes a range of compact bolt cutters in various sizes to suit different cutting needs
  • Exceptional cutting performance: 60% less effort compared to conventional high leverage diagonal cutters
  • Induction hardened cutting edges (approx. 64 HRC) for cutting soft, hard and piano wire
  • Cuts materials like bolts, nails, rivets, etc.
  • Exceptional cutting performance with minimum effort because of lever action design

Specs

–
Length (Inches):

8"

10"

6-1/4"

Product Type:

Bolt Cutter

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy