Apply to be a TradeMaster!
Main product image of 3 Piece Pliers Wrench Set (7-1/4", 10", 12")
Magnifying glass
Hover image to zoom

3 Piece Pliers Wrench Set (7-1/4", 10", 12")

Brand:
Knipex
SKU:
00-20-06-US3
Rating:
(0)
Q&A:
(0)
3 Piece Pliers Wrench Set (7-1/4", 10", 12")
Magnifying glass
Hover image to zoom
$179.42 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This is a 3 Piece Pliers Wrench Set (7-1/4", 10", 12") manufactured by KNIPEX.

Features:
  • The Pliers Wrench is an innovative tool that combines the functions of pliers and wrenches in one tool. With its high leverage design, the Pliers Wrench is ideal for various tasks like gripping, turning, pressing, and bending. Whether you need to tighten or loosen nuts and bolts or require precise gripping, the Pliers Wrench is the ideal choice.
  • Replaces a full set of inch and metric open end wrenches up to 2 1/2"
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome
  • Adjustable tightening tool
  • Excellent for gripping, holding, pressing and bending applications