Apply to be a TradeMaster!
Main product image of 3 Piece TwinGrip Slip Joint Pliers Set (6", 8", 10")
Magnifying glass
Hover image to zoom

3 Piece TwinGrip Slip Joint Pliers Set (6", 8", 10")

Brand:
Knipex
SKU:
00-20-06-US4
Rating:
(0)
Q&A:
(0)
3 Piece TwinGrip Slip Joint Pliers Set (6", 8", 10")
Magnifying glass
Hover image to zoom
$101.53 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8", 6", 10" Length

Description

–
This is a 3 Piece TwinGrip Slip Joint Pliers Set (6", 8", 10") manufactured by KNIPEX.

Features:
  • Discover unparalleled precision and versatility with the KNIPEX TwinGrip Pliers Set. These pliers provide unmatched stability and control, allowing you to tackle even the most challenging tasks with ease. The slim head design ensures you can reach tight and confined spaces effortlessly, while the adjustable jaw width accommodates a wide range of object sizes, making these pliers incredibly versatile. Elevate your toolkit with the KNIPEX TwinGrip Pliers
  • Easily grip stripped screws and bolts with the front and side gripping areas
  • Front jaw design grips even the toughest stripped screws
  • Optimized side jaw with opposing teeth for maximum force when gripping round, square and hex materials
  • Push-button adjustments - adjust once and it stays

Specs

–
Length (Inches):

8"

6"

10"

Product Type:

Pliers