Apply to be a TradeMaster!
Main product image of 3 Piece Alligator Water Pump Pliers Set (7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom

3 Piece Alligator Water Pump Pliers Set (7-1/4", 10", & 12")

Brand:
Knipex
SKU:
00-20-07-US1
Rating:
(4)
Q&A:
(0)
3 Piece Alligator Water Pump Pliers Set (7-1/4", 10", & 12")
Magnifying glass
Hover image to zoom
$99.78 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4", 10", 12" Length
Product Highlight: Material
Vanadium Steel
Product Highlight: Finish
Polished

Description

–
Three of KNIPEX best-selling Alligator® Pliers in one set in a plastic storage tray. Includes 1 each of: 7-1/4" Alligator® Pliers (88 01 180), 10" Alligator® Pliers (88 01 250), 12" Alligator® Pliers (88 01 300)

Product Features
  • Plastic tray can be used in workbenches or cabinet drawers
  • Each tool cavity is precisely manufactured for each of the three tools for easy tool location and storage
  • More output and comfort compared to conventional water pump pliers of the same length
  • Offers 9 adjustment positions for 30% more gripping capacity
  • Good access to the workpiece due to slim size in the head and joint area
  • Self-locking on pipes and nuts means no slipping off the workpiece and low hand force required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping
  • Pinch guard prevents operators' fingers being pinched
  • Robust construction, suitable for outdoor work
  • Box-joint design: high stability because of double guide
  • Chrome vanadium electric steel; forged, multi stage oil-hardened

Specs

–
Product Type:

Pliers

Length (Inches):

7-1/4"

10"

12"

Material:

Vanadium Steel

Finish:

Polished

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I wouldn't buy

I did not like the design of the adjustment. But Supply house let me return them with no hassle at all.
SDKWHITETAIL
Lake Elmo, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company For Tools

These Are My Favorite Mostly Used Doing Plumbing But Great For Many Applications Where Nuts Are Involved Or Used As A Vice. The Best Feature Is Theres No Button That Can Get In Your Way, You Know Exactly What Im Saying! And If Not Go With A Cheaper Set. The 12" One I Have Left Ive Had 18 Years And I Would Say After 15 They Start Losing The Placement Easily. Highly Recommend There Line Of Tools And If You Dont Lose Them 15 Years Is A Great Stretch Of Time.
Crood
Lady Lake , FL
4 years ago
Was this review helpful to you?

Great Company For Tools

These Are My Favorite Mostly Used Doing Plumbing But Great For Many Applications Where Nuts Are Involved Or Used As A Vice. The Best Feature Is Theres No Button That Can Get In Your Way, You Know Exactly What Im Saying! And If Not Go With A Cheaper Set. The 12" One I Have Left Ive Had 18 Years And I Would Say After 15 They Start Losing The Placement Easily. Highly Recommend There Line Of Tools And If You Dont Lose Them 15 Years Is A Great Stretch Of Time.
Crood
Lady Lake , FL
4 years ago
Was this review helpful to you?

These are great quality tools

German made pliers are the finest you can buy. Been using this brand for many years
Kodiak
MACON NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy