Apply to be a TradeMaster!
Main product image of 2 Piece Cobra Water Pump Pliers w/ 61 HRC Teeth
Magnifying glass
Hover image to zoom

2 Piece Cobra Water Pump Pliers w/ 61 HRC Teeth

Brand:
Knipex
SKU:
00-31-20-V01-US
Rating:
(0)
Q&A:
(0)
2 Piece Cobra Water Pump Pliers w/ 61 HRC Teeth
Magnifying glass
Hover image to zoom
$74.81 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vanadium Steel

Description

–
Two of KNIPEX best-selling Cobra® High Tech Pump Pliers in one set. Includes 1 each of: 7-1/4" Cobra® Water Pump Pliers (87 01 180) and 10" Cobra® Water Pump Pliers (87 01 250).

Product Features
  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size workpieces and a comfortable gripping position
  • Self-locking on pipes and nuts: no slipping off the workpiece and low handforce required
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC): low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Reliable catching of the hinge bolt: no unintentional shifting
  • Pinch guard prevents operators' fingers being pinched
  • Chrome vanadium electric steel; forged, multi-stage oil-hardened

Specs

–
Product Type:

Pliers

Material:

Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy