Apply to be a TradeMaster!
Main product image of 6-1/4" Diagonal Insulated Stripper
Magnifying glass
Hover image to zoom
6-1/4" Diagonal Insulated Stripper
Magnifying glass
Hover image to zoom
$67.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
This is a 6-1/4" Diagonal Insulated Stripper manufactured by KNIPEX.

Features:
  • High cutting capacity due to high leverage point
  • Precision stripping holes for single conductors of 1.5 and 2.5 mm2
  • Elongated cutting edge for easier access into confined areas
  • 1000V multi-component grips, VDE-tested
  • Cutting capacity - up to 1/8" for soft wire and up to 1/16" for medium hard wire

Specs

–
Length (Inches):

6-1/4"

Product Type:

Wire Stripper

Type:

Diagonal Cutting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy