Apply to be a TradeMaster!
Main product image of 6" Dismantling Tool
Magnifying glass
Hover image to zoom

6" Dismantling Tool

Brand:
Knipex
SKU:
16-40-150
Rating:
(0)
Q&A:
(0)
6" Dismantling Tool
Magnifying glass
Hover image to zoom
$323.45 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This is a 6" Dismantling Tool manufactured by KNIPEX.

Features:
  • For dismantling round cables exceeding 1" (25 mm) in diameter
  • Removes all kinds of insulation layers
  • Suitable for longitudinal and circular cutting
  • Cutting depth can be adjusted up to 13/64" (5 mm)
  • Replaceable blade part number 16 49 150 - both sides of the blade can be used
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy