Apply to be a TradeMaster!
Main product image of 5-1/2" Chrome Internal Circlip Pliers, 8-13 mm Bore Holes
Magnifying glass
Hover image to zoom

5-1/2" Chrome Internal Circlip Pliers, 8-13 mm Bore Holes

Brand:
Knipex
SKU:
44-13-J0
Rating:
(0)
Q&A:
(0)
5-1/2" Chrome Internal Circlip Pliers, 8-13 mm Bore Holes
Magnifying glass
Hover image to zoom
$23.53 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
This is a 5-1/2" Chrome Internal Circlip Pliers, 8-13 mm Bore Holes manufactured by KNIPEX.

Features:
  • Internal circlip pliers for installing or removing circlips in bore holes
  • For fitting snap rings into bores ranging from 5/16" - 1/2"
  • Solid style, forged
  • Non-slip, straight solid tips
  • Tips are forged as one part of the tool

Specs

–
Product Type:

Pliers

Length (Inches):

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy