Apply to be a TradeMaster!
Main product image of 23-1/2" Large Internal Circlip Pliers w/ Locking Device, 90-Degree Angle
Magnifying glass
Hover image to zoom

23-1/2" Large Internal Circlip Pliers w/ Locking Device, 90-Degree Angle

Brand:
Knipex
SKU:
44-20-J61
Rating:
(0)
Q&A:
(0)
23-1/2" Large Internal Circlip Pliers w/ Locking Device, 90-Degree Angle
Magnifying glass
Hover image to zoom
$197.82 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
23-1/2" Length

Description

–
This is a 23-1/2" Large Internal Circlip Pliers w/ Locking Device, 90-degree Angle manufactured by KNIPEX.

Features:
  • For assembling snap rings into bores within the range of 9 59/64" - 16" (252-400 mm) diameter
  • Includes locking device, can be released without completing cycle
  • Replaceable 90-degree tips made of tempered steel
  • Pliers body are made of rolled steel, high-strength
  • Tips can be easily replaced by unthreading screws from pliers body

Specs

–
Product Type:

Pliers

Type:

90-Degree

Length (Inches):

23-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy