Apply to be a TradeMaster!
Main product image of 11-3/4" Internal Circlip Pliers, 90-Degree Angle
Magnifying glass
Hover image to zoom

11-3/4" Internal Circlip Pliers, 90-Degree Angle

Brand:
Knipex
SKU:
44-21-J41
Rating:
(0)
Q&A:
(0)
11-3/4" Internal Circlip Pliers, 90-Degree Angle
Magnifying glass
Hover image to zoom
$49.46 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11-3/4" Length

Description

–
This is a 11-3/4" Internal Circlip Pliers, 90-degree Angle manufactured by KNIPEX.

Features:
  • Internal circlip pliers for installing or removing circlips in bore holes
  • For fitting snap rings into bores ranging from 3 11/32" - 5 1/2"
  • Solid style, forged
  • Non-slip, 90-degree angled solid tips
  • Tips are forged as one part of the tool

Specs

–
Length (Inches):

11-3/4"

Product Type:

Pliers

Type:

90-Degree

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy