Apply to be a TradeMaster!
Main product image of 22" Large External Circlip Pliers w/ Locking Device
Magnifying glass
Hover image to zoom

22" Large External Circlip Pliers w/ Locking Device

Brand:
Knipex
SKU:
46-10-A5
Rating:
(0)
Q&A:
(0)
22" Large External Circlip Pliers w/ Locking Device
Magnifying glass
Hover image to zoom
$198.42 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
22" Length

Description

–
This is a 22" Large External Circlip Pliers w/ Locking Device manufactured by KNIPEX.

Features:
  • For assembling snap rings on shafts, ranging from 4 51/64" - 12" (122-300 mm)
  • Includes locking device, can be released without completing cycle
  • Replaceable straight tips made of tempered steel
  • Pliers body are made of rolled steel, high-strength
  • Tips can be easily replaced by unthreading screws from pliers body

Specs

–
Product Type:

Pliers

Length (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy