Apply to be a TradeMaster!
Main product image of 8-1/4" External Circlip Pliers, 45-Degree Angle
Magnifying glass
Hover image to zoom

8-1/4" External Circlip Pliers, 45-Degree Angle

Brand:
Knipex
SKU:
46-31-A32
Rating:
(0)
Q&A:
(0)
8-1/4" External Circlip Pliers, 45-Degree Angle
Magnifying glass
Hover image to zoom
$33.63 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/4" Length

Description

–
This is a 8-1/4" External Circlip Pliers, 45-degree Angle manufactured by KNIPEX.

Features:
  • External circlip pliers for installing or removing circlips on shafts
  • For fitting snap rings on shafts, ranging from 1 37/64" - 3 15/16"
  • Solid style, forged
  • Non-slip, 45-degree angled solid tips
  • Tips are forged as one part of the tool

Specs

–
Type:

45° Angle

Product Type:

Pliers

Length (Inches):

8-1/4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy