Apply to be a TradeMaster!
Main product image of 9" Carpenters' Pincers w/ Plastic Coating
Magnifying glass
Hover image to zoom

9" Carpenters' Pincers w/ Plastic Coating

Brand:
Knipex
SKU:
50-01-225
Rating:
(0)
Q&A:
(0)
9" Carpenters' Pincers w/ Plastic Coating
Magnifying glass
Hover image to zoom
$27.49 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
This is a 9" Carpenters' Pincers w/ Plastic Coating manufactured by KNIPEX.

Features:
  • Great for removing nails
  • Heavy-duty tool for long life
  • Cutting edge hardness (approx. 60 HRC)
  • Cutting capacity - up to 3/32" medium hard material
  • Special tool steel; forged, oil-hardened

Specs

–
Product Type:

Pliers

Length (Inches):

9"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy