Apply to be a TradeMaster!
Main product image of 8" High Leverage Bolt End Cutting Nippers w/ Multi-Component Grips
Magnifying glass
Hover image to zoom

8" High Leverage Bolt End Cutting Nippers w/ Multi-Component Grips

Brand:
Knipex
SKU:
61-02-200
Rating:
(0)
Q&A:
(0)
8" High Leverage Bolt End Cutting Nippers w/ Multi-Component Grips
Magnifying glass
Hover image to zoom
$80.36 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
This is a 8" High Leverage Bolt End Cutting Nippers w/ Multi-Component Grips manufactured by KNIPEX.

Features:
  • Features a greater cutting capacity and requires less effort than conventional end cutting nippers
  • Cuts nails, small bolts and wires including piano wire
  • Exceptional cutting capacity due to high leverage joint
  • Cutting edge hardness (approx. 64 HRC)
  • Cutting capacity - up to 15/64" for soft material, up to 5/32" for medium, up to 9/64" for hard and up to 1/8" for piano wire

Specs

–
Type:

Cutting Tool

Length (Inches):

8"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy