Apply to be a TradeMaster!
Main product image of 4-3/4" Electronics End Cutting Nippers w/ ESD Handles, 65-Degree Angle
Magnifying glass
Hover image to zoom

4-3/4" Electronics End Cutting Nippers w/ ESD Handles, 65-Degree Angle

Brand:
Knipex
SKU:
64-62-120-ESD
Rating:
(0)
Q&A:
(0)
4-3/4" Electronics End Cutting Nippers w/ ESD Handles, 65-Degree Angle
Magnifying glass
Hover image to zoom
$72.25 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-3/4" Length

Description

–
This is a 4-3/4" Electronics End Cutting Nippers w/ ESD Handles, 65° Angle manufactured by KNIPEX.

Features:
  • Precision pliers for ultra fine cutting work in electronics and fine mechanics
  • End cutting allows for easier access into tight areas
  • Low-friction double spring for gentle and even opening of the pliers
  • Precision box joint for greater stability
  • Cutting electrical components flush with board surface

Specs

–
Product Type:

Pliers

Type:

Cutting Tool

Length (Inches):

4-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy