Apply to be a TradeMaster!
Main product image of 5-1/2" Chrome High Leverage End Cutting Nippers
Magnifying glass
Hover image to zoom

5-1/2" Chrome High Leverage End Cutting Nippers

Brand:
Knipex
SKU:
67-03-140
Rating:
(0)
Q&A:
(0)
5-1/2" Chrome High Leverage End Cutting Nippers
Magnifying glass
Hover image to zoom
$44.76 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
This is a 5-1/2" Chrome High Leverage End Cutting Nippers manufactured by KNIPEX.

Features:
  • High leverage cutting edges for cutting soft, hard and piano wire
  • High cutting capacity with minimal effort due to optimum coordination of cutting edge angle and transmission ratio
  • Cutting edge hardness (approx. 64 HRC)
  • Cutting capacity - up to 5/32" for soft, 1/8" for medium, up to 5/64" for hard and up to 1/16" for piano wire
  • Chrome plated for better chemical resistance

Specs

–
Length (Inches):

5-1/2"

Product Type:

Pliers

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy