Apply to be a TradeMaster!
Main product image of 6-1/4" End Cutting Nippers
Magnifying glass
Hover image to zoom
6-1/4" End Cutting Nippers
Magnifying glass
Hover image to zoom
$21.41 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
This is a 6-1/4" End Cutting Nippers manufactured by KNIPEX.

Features:
  • Head shape provides optimized movement when tightening steel mesh knots during reinforced concrete work
  • Cutting edges for soft, medium and hard wire
  • Cutting edges induction hardened, cutting edge hardness (approx. 61 HRC)
  • Cutting capacity - up to o 5/32" for soft, up to 7/64" for medium and up to 3/32" for hard wire
  • High-grade special tool steel; forged, multi stage oil-hardened

Specs

–
Length (Inches):

6-1/4"

Type:

Cutting Tool

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy