Apply to be a TradeMaster!
Main product image of 11" End Cutting Nippers
Magnifying glass
Hover image to zoom

11" End Cutting Nippers

Brand:
Knipex
SKU:
68-01-280
Rating:
(0)
Q&A:
(0)
11" End Cutting Nippers
Magnifying glass
Hover image to zoom
$34.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length

Description

–
This is a 11" End Cutting Nippers manufactured by KNIPEX.

Features:
  • Head shape provides optimized movement when tightening steel mesh knots during reinforced concrete work
  • Cutting edges for soft, medium and hard wire
  • Cutting edges induction hardened, cutting edge hardness (approx. 61 HRC)
  • Cutting capacity - up to o 11/64" for soft, up to 5/32" for medium and up to 1/8" for hard wire
  • High-grade special tool steel; forged, multi stage oil-hardened

Specs

–
Type:

Cutting Tool

Length (Inches):

11"

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy