Apply to be a TradeMaster!
Main product image of 10" High Leverage XL Compact CoBolt Cutters
Magnifying glass
Hover image to zoom

10" High Leverage XL Compact CoBolt Cutters

Brand:
Knipex
SKU:
71-01-250
Rating:
(0)
Q&A:
(0)
10" High Leverage XL Compact CoBolt Cutters
Magnifying glass
Hover image to zoom
$80.40 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
10" High Leverage XL Compact CoBolt Cutters

Product Features
  • For powerful cutting of larger cross-sections as well as very hard materials
  • Two-hand operation for maximum cutting force
  • Straight cutting edges
  • 60% less effort required compared to conventional high-leverage diagonal cutters
  • 40-fold increase of manual force due to special joint design
  • With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm
  • Induction-hardened precision blades: cutting edge hardness approx. 64 HRC
  • Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Specs

–
Product Type:

Cutting Tool

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy