Apply to be a TradeMaster!
Main product image of 8" High Leverage CoBolt Compact Bolt Cutters w/ Notched Blade
Magnifying glass
Hover image to zoom

8" High Leverage CoBolt Compact Bolt Cutters w/ Notched Blade

Brand:
Knipex
SKU:
71-31-200
Rating:
(0)
Q&A:
(0)
8" High Leverage CoBolt Compact Bolt Cutters w/ Notched Blade
Magnifying glass
Hover image to zoom
$69.01 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Vanadium Steel

Description

–
Product Features
  • Exceptional cutting performance: 60% less effort compared to conventional high leverage diagonal cutters
  • Induction hardened cutting edges (approx. 64 HRC) for cutting soft, hard and piano wire
  • Cuts materials like bolts, nails, rivets, etc. up to 1/4" (6.0 mm) diameter
  • Exceptional cutting performance with minimum effort because of new lever action design
  • Gripping surface below the joint for gripping and pulling wires with a diameter from 3/64"
  • Recess in the blade allows easier cutting of thicker wires, the wire won't slip out
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened

Specs

–
Product Type:

Cutting Tool

Length (Inches):

8"

Material:

Vanadium Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy